missing translation for 'onlineSavingsMsg'
Learn More

IKA™ MICROSTAR Control, Overhead Stirrer
GREENER_CHOICE

High-tech, compact overhead stirrer with a lifetime guarantee.

Brand:  IKA™ 0025001987

1188.39 EUR valid until 2025-06-30
Use promo code "24075" to get your promotional price.


 View more versions of this product

Product Code. 15781468

  • 1526.00€ / Each
The Ultimate Lab Appliances Promotion
Use promo code 24075 at checkout
View Available Promotions
Estimated Shipment: 20-06-2025
Add to basket
This item is not returnable. View return policy

Description

Description

  • Hardened glass enclosed, fast response display for maximum visibility and chemical resistance
  • State-of-art vibration sensors detect deviations from permissible thresholds and automatically stop the process
  • Clear display for all essential information at a glance
  • Integrated timer / counter for the control of kinetic sensitive reactions and reminders
  • USB interface, e.g., for documenting parameters using labworldsoft™ or installing firmware updates
  • Intuitive and simple handling
  • Touch-sensitive surface for long service life
  • Temperature reading on display
  • Chemical resistant housing
  • Key lock function
  • Microprocessor-controlled speed governor for constant rotational speed, even with changes in viscosity
TRUSTED_SUSTAINABILITY
Specifications

Specifications

30 to 500 rpm
LCD
32 w
100-240 V, 50/60 Hz, 32 W
0.5 to 8 mm
Microstar 30
30 Ncm
1.26 kg
20 L
100/240 V, DC Voltage: 24 V
60 x 173 x 136 mm
50/60 Hz
Alu-Cast Coating/Thermoplastic Polymer
Brushless DC
20,000 mPas
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
IKA™ MICROSTAR Control, Overhead Stirrer > 30 Ncm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.