Learn More
MP Biomedicals™ Dulbecco's MEM, w/ 4.5g/L Glucose Without L-Glut
Also known as DME, Dulbecco's Modified Eagle's Medium is the most widely used modification of Eagle's Basal Medium (BME).
Brand: MP Biomedicals™ 091233254
Description

Specifications
2° to 8°C | |
Sterile | |
No Glutamine | |
500 mL |
DMEM Media | |
Glucose | |
6.9 to 7.4 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.