missing translation for 'onlineSavingsMsg'
Learn More

Saint-Gobain Natural Rubber Stoppers

Made from elastic natural rubber, these stoppers are flexible and provide a complete seal and good adhesion. Saint-Gobain Performance Plastics™ Natural Rubber Stoppers withstand chemical agents in normal laboratory use. Ideal for use with pipets, vials, bottles, flasks or balloons.

Brand:  Saint-Gobain 31D203031

Product Code. 11734588

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Temperature resistance from -35 to +70°C (120°C in humid conditions)
  • DIN Standard 18271
  • Gray-blue color
TRUSTED_SUSTAINABILITY
Specifications

Specifications

30mm
Blue
32 mm
Stopper
50/Pk.
26 mm
Natural Rubber
31D
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers