missing translation for 'onlineSavingsMsg'
Learn More

Schmidlin™ NM Plus Hydrogen Generator

This generator produces a continuous supply of high purity, dry hydrogen.

Brand:  Schmidlin™ DB-PNM250-EU

Encompass_Preferred

 View more versions of this product

Product Code. 17747384

  • 14004.59€ / Each
Estimated Shipment: 02-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Increase efficiency and improve safety and performance
  • On-demand supply 24/7
  • Pressure: 11 barg (160 psig)
  • Unique permeation membrane drying system
  • Cold dual dynamic regeneration dryer
  • USB connectivity
  • Easy to install with complete 'plug and play' functionality
  • Ideal for all GC detector applications
  • Meets and exceeds requirements for the most demanding GC applications
  • Superior hydrogen production with reliable long life cell
  • Minimal maintenance; no desiccant cartridges to change
  • PC monitoring for maintenance, diagnostics and remote connection
Specifications

Specifications

37 cm
50.7 cm
11 bar
23 cm
110/120 V at 60 Hz, 220/240 V at 50 Hz
165 W
250 mL/min.
35°C
9 in.
Outlet: 1/8 in.
>99.99996%
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title
Schmidlin™ NM Plus Hydrogen Generator

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.