missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Norprene Tubing
Suitable for applications requiring excellent chemical, heat, ozone, and ultraviolet (UV) light resistance.
157.00€ - 238.00€
Specifications
Certifications/Compliance | European Pharmacopoeia;NSF-51;3A;Non-DEHP;NSF-61;ADCF;FDA;Non-Phthalate;USP |
---|---|
Autoclavable | Autoclavable |
Material | Norprene |
Overall Length (Metric) | 15.2 mm |
Thickness (Metric) | 3.175 mm |
Product Code | Brand | Diameter (Metric) Inner | Thickness (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Thickness (Metric) | Price | Quantity & Availability | ||||
15416643
|
Masterflex™
06410-03 |
3.2 mm | 3.175 mm |
157.00€
Each |
Estimated Shipment: 11-03-2025
Log in to see stock. |
||||
15456643
|
Masterflex™
06410-07 |
6.4 mm | 3.175 mm |
238.00€
Each |
Estimated Shipment: 28-10-2024
Log in to see stock. |
||||
Description
- Suitable for applications requiring excellent chemical, heat, ozone, and ultraviolet (UV) light resistance.
- Nonconductive.
- Heat-sealable.
- Nonaging.
- Nonoxidizing.
- Superior acid and alkali resistance.
- Opaque black.
Specifications
European Pharmacopoeia;NSF-51;3A;Non-DEHP;NSF-61;ADCF;FDA;Non-Phthalate;USP | |
Norprene | |
3.175 mm | |
Autoclave | |
135°C |
Autoclavable | |
15.2 mm | |
-60°C | |
Black |