missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleosil™ Sulfonic Acid EC Ion Exchange HPLC Column, 5 μm, 4.6 mm x 125 mm
Column Format: Analytical Column; Carbon Load: 6.5%; Pore Size: 100 Å; Column Phase: Ion Exchange
Brand: Macherey-Nagel™ 720709.46
This item is not returnable.
View return policy
Specifications
Silica | |
Sulfonic acid | |
HPLC | |
5800 psi (400 bar) | |
5 μm | |
100 Å | |
350 m²/g | |
L9 | |
Silica | |
Ion Exchange | |
Ion Exchange |
Analytical Column | |
4.6 mm | |
125 mm | |
0.15 M (NH4)2 HPO | |
2 to 8 | |
1 Ea. | |
60°C | |
Sulfonic Acid | |
6.5% | |
No | |
Analytical EC Column |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction