missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Nitritex™ Omega Pro-tech™ Disposable Powder-free Examination Gloves
Click to view available options
Size:
X-Small
Small
Medium
Large
2X-Large
Description
- Purple
- Beaded cuff
- Non-sterile
- Nitrile contains no proteins
- Various sizes

Specifications
Specifications
Certifications/Compliance | Complies with the requirements of the European Medical Gloves Standard EN 455 (Parts 1, 2 & 3), Glove Standard EN 420:2003 & EN 374 (Parts 1, 2 & 3:2003), ISO 9001:2008 & 13485:2003, 93/42/EEC Annex V and 89/686/EEC Article 11b certifications, Class I Medical Device conforming to MDD Directive 93/42/EEC and Category 3 - Complex Design Personal Protective Equipment conforming to PPE Directive 89/686/EEC, CE 0120 |
Classification | PPE category III |
Color | Purple |
Disposable | Single-use |
Exterior Finish | Fingertip Textured |
Hand | Ambidextrous |
Latex Free | Yes |
Material | Nitrile |
Powdered | Powder Free |
Product Type | Nitrile Examination Glove |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction