Learn More
Thermo Scientific™ Peptone Water (Dehydrated)
Grow a wide variety of microorganisms with this basal medium.
Brand: Thermo Scientific™ CM0009B
99.75 EUR valid until 2025-07-13
Use promo code "24135" to get your promotional price.
Description
Grow a wide variety of microorganisms with Thermo Scientific™ Oxoid™ Peptone Water (Dehydrated). This basal medium is used as a growth medium or as the basis of carbohydrate fermentation media. A pure culture in Peptone Water is a convenient inoculum for a series of fermentation tubes or other diagnostic media.
Peptone Water is recommended for studying the ability of an organism to ferment a specific carbohydrate which aids in the differentiation of genera and species. Peptone Water, adjusted to pH 8.4, is suitable for the cultivation and enrichment of Vibrio cholerae from infected material.
Peptone Water may be modified for use in carbohydrate fermentation tests by the addition of Andrade’s indicator.
Not all products are available for sale in all territories. Please inquire.
Remel™ and Oxoid™ products are now part of the Thermo Scientific brand.

Specifications
Peptone Water | |
Pre-enrichment Medium | |
For 33.3L medium |
Powder | |
500 g |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
For Laboratory Use Only