missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph Instruments PharMed™ Tubing
Ideal for medical, lab and research uses
Brand: Heidolph Instruments 525-22000-00
This item is not returnable.
View return policy
Description
- For single- and multi-channel use (not suitable with cassette small)
- High fatigue strength under repeated reversed bending stresses
- Non-toxic, biocompatible
- Very low gas permeability
- Well suited to acids and bases
- Material: Thermoplastic elastomer on a polypropylene base with plasticizers; excellent tensile strength; opaque
- Complies with the standards: USP Class VI, GLP, Pharmacopoea and Europaea
- Temperature range: -51 to +135°C
- Sterilization: Can be autoclaved or sterilized with ethylene oxide or sterilized by irradiation
- Restriction: Additives may migrate
Order Info
DiameterMetricOutside
Specifications
Tubing | |
7.9 in. | |
Thermoplastic | |
12.9 mm | |
2.5 mil | |
Single Channel Pumps | |
Non-sterile | |
Beige | |
135°C |
Autoclavable | |
7.9 mm | |
12.9 in. | |
1 m | |
2.5 mm | |
1 Ea. | |
8.8 m Water | |
0.8/1.8 bar |