missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polyester Link Labels
Brand: Brady™ 018606
This item is not returnable.
View return policy
Specifications
UL Recognised; CSA Accepted | |
Permanent Rubber | |
Gloss | |
1 | |
Rectangle | |
0.102 mm | |
25.40 x 38.10 mm | |
25.40 mm |
TLS 2200/TLS PC Link Labels | |
White | |
Polyester | |
250/Pk. | |
-40°C to +120°C | |
28.57 mm | |
38.10 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction