missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Piercan™ Polyethylene Dry Box Gloves
Click to view available options
Diameter (Metric) Cuff:
156
186
300
Size:
7
8
9
Specifications
Specifications
Certifications/Compliance | CE 0333 Certified |
Color | White |
Disposable | Single-use |
Material | Polyethylene |
Product Type | Dry Box Gloves |
Size | 9 |
Sterility | Sterile |
Temperature (Metric) Max | 25°C |
Thickness (English) | 15 mil |
For Use With (Application) | Nuclear industries, Life sciences |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Piercan™ Polyethylene Dry Box Gloves >
Spot an opportunity for improvement?Share a Content Correction