missing translation for 'onlineSavingsMsg'
Learn More
Piercan™ Polyethylene Dry Box Gloves Product Code.: 11867132

Piercan™ Polyethylene Dry Box Gloves

Product Code. 11867132
186, 7
Click to view available options
Diameter (Metric) Cuff:
156
186
300
Size:
7
8
9
This item is not returnable. View return policy

Product Code. 11867132

Brand: Piercan™ 000599 13800 Y 7,5 4/10

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance
View alternative products

This item is not returnable. View return policy

Specifications

Certifications/Compliance CE 0333 Certified
Color White
Disposable Single-use
Material Polyethylene
Product Type Dry Box Gloves
Size 7
Sterility Sterile
Temperature (Metric) Max 25°C
Thickness (English) 15 mil
For Use With (Application) Nuclear industries, Life sciences
Quantity 2/Pk.
Resistant To To Ozone, UV/Chemical
Length (Metric) 762 to 812 mm
Diameter (Metric) Cuff 186
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Piercan™ Polyethylene Dry Box Gloves >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.