missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polyethylene Foam Laminate Polyester Printer Labels
Brand: Brady™ 622209
Additional Details : Weight : 0.18400kg
Specifications
RoHS compliant to RoHS directive 2011/65/EU | |
Acrylic, Permanent, Foam-backed | |
Gloss | |
Thermal Transfer | |
Electrical component marking | |
1 | |
Rectangle | |
-40°C to +100°C | |
50.8 mm | |
30 mm |
BMP71 Label Printer Labels | |
Red | |
Polyethylene Foam Laminate Polyester | |
Printer Label | |
BMP™71 | |
100/Pk. | |
30W x 4 mmH | |
0.160 mm | |
40 x 30 mm | |
15 mm |