missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mutexil™ Polyethylene Gloves
Click to view available options
Size:
Large
Medium
Universal
Description
- Disposable PE gloves
- Thickness 30μm
- Ambidextrous
- Available in three sizes including medium, long and extra long
- Available in natural or blue
Specifications
Specifications
Color | Blue |
Disposable | Single-use |
Hand | Ambidextrous |
Latex Free | Yes |
Material | Polyethylene |
Powdered | Powder Free |
Size | Universal |
Sterility | Non-sterile |
Glove Cuff Style | Plain |
Length (Metric) | 850 mm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'