missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Plastilab™ Graduated Wide Mouth Wash Bottles
Click to view available options
Capacity (Metric):
250 mL
Closure Color:
Red
Graduations:
25mL
Description
Wide mouth design aids easy and safe filling of contents.
- Made from polyethylene
- Color-coded caps for easy identification
- Ingenious cap designed to avoid involuntary dripping
- Suitable for storing food stuff
Specifications
Specifications
Capacity (Metric) | 250 mL |
Diameter (Metric) Outer Neck | 38mm |
Includes | Color coded cap |
Material | Polyethylene |
Thread Size (Metric) | GL45 |
Closure Color | Red |
Graduations | 25mL |
Graduated | Yes |
Mouth | Wide |
Product Type | Wide Mouth Wash Bottle |
Product Suggestions
Customers who viewed this item also viewed.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Kartell™ Plastilab™ Graduated Wide Mouth Wash Bottles >
Spot an opportunity for improvement?Share a Content Correction