missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Polyethylene Graduated Wide-Neck Bottles
Click to view available options
Capacity: 50mL
Description
- Graduated general purpose bottles
- Long neck thread ensures leakproof closure
- Conforms to DIN 13316 and 168
- Suitable for foodstuff
Specifications
Specifications
Capacity (Metric) | 50 mL |
Diameter (Metric) Inner Neck | 24mm |
Material | Polyethylene |
No. per Pack | 1 Each |
Type | Graduated Bottle |
Graduations | Yes |
Certifications/Compliance | DIN 13316 and 168 |
Closure Included | Yes |
Closure Size | GL32 |
Height (Metric) | 88 mm |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Kartell™ Polyethylene Graduated Wide-Neck Bottles >
Spot an opportunity for improvement?Share a Content Correction