missing translation for 'onlineSavingsMsg'
Learn More
Sanplatec™ Book Bottle (Square Bottle) with Spigot Product Code.: 11817182
Only undefined left
Add to basket

Sanplatec™ Book Bottle (Square Bottle) with Spigot

Product Code. 11817182
10 L
Click to view available options
Capacity (Metric):
10 L
This item is not returnable. View return policy

Product Code. 11817182

Brand: Sanplatec™ 2123

Only undefined left
Add to basket
Only undefined left
Add to basket
This item is not returnable. View return policy

Highly transparent book-shaped square bottle with stopcock and inner stopper. Space saving and easy organization in your shelves.

  • 5L, 10L: With inner seal (PE)
  • Bore diameter: 43 mm
  • Spigot thread size (mm): 20A
  • Tip/Outer diameter:17 mm, Inner diameter: 10mm

Specifications

Autoclavable Autoclavable
Capacity (English) 2.6 gal.
Capacity (Metric) 10 L
Color White (Translucent)
Disposable Reusable
Height (Metric) 370 mm
Material Polyethylene, Polypropylene
No. per Case 3pcs/Cs.
Product Type Book Bottle
Sterility Non-sterile
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Sanplatec™ Book Bottle (Square Bottle) with Spigot >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.