missing translation for 'onlineSavingsMsg'
Learn More
BrandTech™ Polymethylpentene Griffin Beakers Product Code.: 12743409
Add to basket

BrandTech™ Polymethylpentene Griffin Beakers

Product Code. 12743409
2000 mL
Click to view available options
Capacity (Metric):
10 mL
150 mL
400 mL
600 mL
2000 mL
3000 mL
5000 mL
This item is not returnable. View return policy

Product Code. 12743409

Brand: BrandTech™ 61503

Add to basket
Add to basket
This item is not returnable. View return policy

Provides glass-like clarity

  • Easily readable
  • Printed red scale; not raised

Specifications

Color Transparent
Diameter (English) Outer 5.19 in.
Diameter (Metric) Outer 13.2 cm
Capacity (Metric) 2000 mL
Material PMP
For Use With (Application) For Glass-Like Clarity
Height (English) 7.36 in.
Height (Metric) 18.7 cm
Increments 200 mL
Temperature (English) Max. Operating 302°F
Temperature (Metric) Max. Operating 150°C
Type Beaker
Autoclavable Autoclavable
Graduated Yes
Certifications/Compliance ISO 7056
Scale Red Graduated Scale
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
BrandTech™ Polymethylpentene Griffin Beakers >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.