missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Polypropylene Ball Valve, Food
Ball valve made of PP with outer / inner thread, fibre-glass reinforced, ball made of PP, handle with O-ring made of food-safe NBR and seal made of HDPE.
Brand: Buerkle™ 0500-8202
23.29 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Max. operating pressure 1 bar (at +20 °C)
- Max. operating temperature 100 °C
- Suitable for food
Specifications
Ball Valve | |
1 Ea. | |
White and red |
Polypropylene | |
Thread, Inflowing Side: 0.5 in., Inner; Thread Outflowing Side: M29 x 1,75, Outer |