missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ratiolab™ Polypropylene Centrifuge Tubes with Cap
Centrifuge tubes with either a conical or self-standing bottom, red screw cap and printed graduations.
82.85€ - 175.00€
Specifications
Closure Material | HDPE |
---|---|
Closure Color | Red |
Color | Clear |
Disposable | Single-use |
Material | Polypropylene |
Product Code | Brand | Bottom Shape | Capacity (Metric) | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Bottom Shape | Capacity (Metric) | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | |||
10362870
|
ratiolab™
3300005 |
Conical | 15 mL | 17 mm | 120 mm |
175.00€
Pack of 750 |
In Stock
Log in to see stock. |
|||
10352870
|
ratiolab™
3300001 |
Conical | 50 mL | 30 mm | 115 mm |
82.85€
Pack of 300 |
In Stock
Log in to see stock. |
|||
10490280
|
ratiolab™
3300004 |
Flat | 50 mL | 30 mm | 115 mm |
89.20€
Pack of 250 |
In Stock
Log in to see stock. |
|||
Description
- Certified to be free from RNase, DNase, Endoxins, Pyrogens and ATP
- Temperature Range: -80°C to +121°C
Specifications
HDPE | |
Clear | |
Polypropylene | |
25 Tubes/Pk. | |
Not Autoclavable | |
Screw Cap | |
No | |
Centrifuge Tube |
Red | |
Single-use | |
Tubes with Cap | |
Non-sterile | |
Cylindrical | |
Yes | |
Printed | |
11,000 x g |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
ratiolab™ Polypropylene Centrifuge Tubes with Cap