missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Equip Labo™ Polypropylene Laboratory Fume Hood
Rich, robust, reliable laboratory fume hood made of polypropylene material.
Brand: Equip Labo™ 2654
This item is not returnable.
View return policy
Description
- Melamine walls on standard fume cupboards and white water-repellent laminate with fire rating M1 on laboratory and attack fume cupboards
- Sécurit ™ glass folding window thickness 8mm
- Locking of the opening to 40 cm from the work surface
- Fluorescent tube lighting without glare
- Control panel, anemometer and audible and visual alarm on the right post of the fume cupboard
- Connection to extraction 200mm diameter
- Front average speed 0,3 m / s minimum
- Polypropylene back panel more chemically resistant
Specifications
Laboratory Fume Hood | |
Polypropylene | |
1 Ea. |
Glare Fluorescent Tube | |
XPX 15-206 | |
120 cm |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Equip Labo™ Polypropylene Laboratory Fume Hood > Exterior Width: 120cm
Spot an opportunity for improvement?Share a Content Correction