missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Aalborg™ Power Supply
Aalborg™ Power Supply is a component that supplies power to at least one electric load.
97.00€ - 118.00€
Product Code | Brand | For Use With (Equipment) | Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Type | Price | Quantity & Availability | ||||
11787959
|
Aalborg™
PS-GFC-230EU-2 |
Gas Mass Flow Controller | Adaptor |
118.00€
Each |
Estimated Shipment: 24-02-2025
Log in to see stock. |
||||
11787709
|
Aalborg™
PS-GFM-230EU-2 |
Gas Mass Flowmeter | Power Supply |
97.00€
Each |
Estimated Shipment: 11-02-2025
Log in to see stock. |
||||
11797619
|
Aalborg™
PS-DFM-230EU-2 |
Digital Flowmeter | Adaptor |
118.00€
Each |
Estimated Shipment: 12-03-2025
Log in to see stock. |
||||
Description
- Accessory for DFM, GFM, or GFC
- 230VAC Continential Europe Plug 12VDC
- Power supply
Specifications
230 V | |
230VAC, 12VDC |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title