missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Precision Hydrometer Acc. to ASTM E100-10
Combined form glass density hydrometers with mercury thermometers in the body. Fisherbrand™ Precision Hydrometer Acc. to ASTM E100-10 measure in kg/m3 and operate in a wide temperature range of -20 to 65°C, with a reference temperature of 15°C.
Brand: Fisherbrand™ 2300H
This item is not returnable.
View return policy
Description
High-precision instruments for determination of fluid density in accordance with ASTM standards and available with a DAkkS/works calibration certificate.- Meets the standards of ASTM E100-10 for density hydrometers
- Reference temperature: 15°C
- Scale division: 0.5kg/m3
- Error limit: ±0.5kg/m3
- Mercury Thermometer: -20 to +65°C in 1°C
- Total length: 380mm
- Single packed in transparent square plastic sleeve
Specifications
Hydrometer with Incorporated Thermometer | |
±0.5 kg/m3 | |
ASTM E100-10 | |
Hg Thermometer in body, Square plastic sleeve | |
±1° C | |
−20 to +65°C | |
15°C |
300H | |
Density: 0.5 kg/m3, Temperature: 1°C | |
380 mm | |
600 - 650 kg/m3 | |
Glass | |
Determination of fluid density |