missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ PTFE-EX 2-Way Stopcocks
For distributing liquids and gases and quick and easy disconnection of flow.
222.00€ - 311.00€
Specifications
Type | Stopcock |
---|---|
Material | PTFE-EX, Polypropylene |
Pressure | 6 bar |
Temperature (Metric) | 0° to +110°C |
For Use With (Application) | Liquid and gas distribution |
Product Code | Brand | Plug Bore | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Plug Bore | Price | Quantity & Availability | |||||
10094164
|
Bohlender™
E714-25 |
L-shaped, dia. 6 mm |
311.00€
Each |
Estimated Shipment: 06-02-2025
Log in to see stock. |
|||||
10155374
|
Bohlender™
E716-18 |
T-shaped, dia. 4 mm |
222.00€
Each |
Estimated Shipment: 06-02-2025
Log in to see stock. |
|||||
Description
- Providing temperature resistance from 0° to +110°C
- Very good chemical resistance
- Max. pressure of 6 bar
- Vacuum suitable
- Conductivity of 1.000 kOhm
- Three-way stopcock with L-shaped or T-shaped bore and three connections with GL thread
- Cylindrical stopcock plug made of conductive PTFE-EX for good tightness
- Stop valve with mark of flow direction
- Grip made of red PP
Specifications
Stopcock | |
6 bar | |
Liquid and gas distribution |
PTFE-EX, Polypropylene | |
0° to +110°C | |
Three |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title