missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ BOLA™ GL Screw-in Tube Fittings, PTFE
Feature universal chemical resistance and withstand pressure up to 10 bar.
Brand: Bohlender™ D517-50
This item is not returnable.
View return policy
Description
- Straight tube fitting made of PTFE
- One screw-in thread (either NPT or G thread)
- Universal chemical resistance
- Product is only exposed to PTFE
Specifications
FDA | |
Autoclavable | |
PTFE | |
1 Each | |
10 bar |
GL-Screw-in Thread Tube Fittings | |
12.0 mm | |
-200°C | |
GL 25 x 1/2 in. G | |
250°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction