missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ PTFE Manifold, 4 outlets
Organize your fluid paths with these thermoplastic manifolds
172.00€ - 282.00€
Specifications
Product Type | PTFE Manifold (4 Outlets) |
---|---|
Material | PTFE |
Min. Operating Temperature (English) | -200°F |
Min. Operating Temperature (Metric) | -129°C |
Maximum Pressure | 120 psi |
Product Code | Brand | Overall Length (English) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Overall Length (English) | Price | Quantity & Availability | |||||
11715268
|
Cole-Parmer™
31521-07 |
3.25 in. |
172.00€
Each |
Estimated Shipment: 13-12-2024
Log in to see stock. |
|||||
11725268
|
Cole-Parmer™
31521-09 |
4 1/8 in. |
220.00€
Each |
Estimated Shipment: 14-01-2025
Log in to see stock. |
|||||
11735268
|
Cole-Parmer™
31521-11 |
4.75 in. |
282.00€
Each |
Estimated Shipment: 17-01-2025
Log in to see stock. |
|||||
Description
- PTFE Manifold.
- Chemically-inert PTFE handles the most aggressive chemical solutions.
- Available in a variety of configurations to suit a wide range of applications.
Specifications
PTFE Manifold (4 Outlets) | |
-200°F | |
120 psi | |
150°C |
PTFE | |
-129°C | |
300°F |