missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ PTFE and PPS HT Laboratory Screw Joints, GL 18
Ideal for connecting equipment and fittings with GL threads with hard-walled tubing or tubes made of glass, plastic or metal.
33.00€ - 129.00€
Specifications
Product Type | Laboratory Screw Joint |
---|---|
Certifications/Compliance | FDA |
Material | PPS, PTFE |
For Use With (Application) | Connecting equipment/fittings to hard-walled tubing |
Min. Operating Temperature (Metric) | -50°C |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
10639221
|
Bohlender™
D629-22 |
2.0 mm O.D. |
43.00€
Each |
Estimated Shipment: 03-03-2025
Log in to see stock. |
|||||
12740726
|
Bohlender™
D629-42 |
3.2 mm O.D. |
33.00€
Each |
Estimated Shipment: 03-03-2025
Log in to see stock. |
|||||
12750726
|
Bohlender™
D629-56 |
6.35 mm O.D. |
88.00€
Each |
Estimated Shipment: 03-03-2025
Log in to see stock. |
|||||
10033371
|
Bohlender™
D629-68 |
9.52 mm O.D. |
129.00€
Each |
In Stock
Log in to see stock. |
|||||
Description
- Providing temperature resistance from −50° to +250°C
- Universal chemical resistance
- FDA conformity
- Max. pressure 10 bar
- Vacuum suitable
- Black screw cap made of PPS
- Inner parts consisting of a v-ring (PPS), a tapered ring and a sealing ring (both PTFE) as well as an o-ring (FKM) for tubing diameters under 3 mm
- Applications include fixing probes, thermometers, dip tubes or cables in reaction vessels
- Available for a wide range of GL thread sizes and tubing diameters
Specifications
Laboratory Screw Joint | |
PPS, PTFE | |
-50°C | |
10 bar |
FDA | |
Connecting equipment/fittings to hard-walled tubing | |
GL 18 | |
250°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title