missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PTFE Straight Through Connector-Bayonet
Contains Bayonet fitting. Fisherbrand™ PTFE Straight Through Connector-Bayonet features an improved connector system.
9.30€ - 11.35€
Specifications
Certifications/Compliance | Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) |
---|---|
Autoclavable | Autoclavable |
Material | PTFE |
For Use With | Flexible tubing in PTFE, Viton, silicone rubber or similar materials |
Min. Operating Temperature (Metric) | -200°C |
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
10120382
|
Fisherbrand™
016.902.2 |
6 mm |
9.30€
Each |
Estimated Shipment: 18-02-2025
Log in to see stock. |
|||||
10303742
|
Fisherbrand™
016.903.2 |
8 mm |
10.05€
Each |
Estimated Shipment: 04-03-2025
Log in to see stock. |
|||||
10313742
|
Fisherbrand™
016.904.2 |
10 mm |
11.35€
Each |
Estimated Shipment: 12-03-2025
Log in to see stock. |
|||||
Description
- For use with rigid and semi rigid tubing - glass, FEP or PTFE
- Screw lock holds from 10-1mmHg to 4 bar
Specifications
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) | |
PTFE | |
-200°C | |
White | |
PTFE Straight Through Connector |
Autoclavable | |
Flexible tubing in PTFE, Viton, silicone rubber or similar materials | |
1 Each | |
280°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title