missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell PX130 Lightweight Polyurethane-Coated Nylon Glove Liners
Click to view available options
Size:
6
7
8
9
10
Description
- Polyurethane coating on the palm provides abrasion resistance
- Elasticated knit wrist ensures a secure fit
- Ventilated back is breathable to minimize perspiration
Specifications
Specifications
ANSI Abrasion Rating | ANSI 3 |
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009; Category II |
Coated Area | Palm |
Coating Material | Polyurethane |
Color | Gray |
Cut Resistance Rating | ANSI A1 |
Hand | Specific |
Material | Nylon |
Size | 8 |
For Use With (Application) | Automotive Assembly, Machinery, and Equipment Operation |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'