missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Wide Mouth Heavy-Duty Erlenmeyer Flasks

Use these flasks for a variety of applications. PYREX™ Wide Neck Heavy-Duty Erlenmeyer Flasks are designed for longer life and feature a high resistance to chemical attack, rugged tooled top finish and wide mouth.

Brand:  Corning™ 5100-125

 View more versions of this product

Product Code. 10774182

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance
View alternative products »

This item is not returnable. View return policy

Description

Description

Use these flasks for a variety of applications. PYREX™ Wide Neck Heavy-Duty Erlenmeyer Flasks are designed for longer life and feature a high resistance to chemical attack, rugged tooled top finish and wide mouth.

A wide mouth flask especially recommended for use as a titration flask. For convenience, these flasks are graduated to show the approximate capacity and have an extra large marking spot.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

White Ceramic Enamel scale graduations; Top style: Heavy duty rim
125 mL
50 to 125 mL
5.7 in.
Wide Mouth
12/Pk.
Extra Large White Square Marking
Wide
84 mm
3.3 in.
Borosilicate Glass
25 mL
14.6 cm
48/Cs.
Conical
Reusable
Non-sterile
6
Product Suggestions

Product Suggestions

Video's
SDS
Documentatie

Documentatie

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Corning™ PYREX™ Wide Mouth Heavy-Duty Erlenmeyer Flasks > 125 mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.