missing translation for 'onlineSavingsMsg'
Learn More

Vitlab™ Raised Scale Graduated Beaker

Use these polypropylene beakers for a variety of general laboratory applications. VITLAB™ Raised Scale Graduated Beakers feature an ergonomically designed handle and an easy to read, embossed scale. Spout is designed to function correctly and accurately; unwanted drips are practically eliminated.

Brand:  Vitlab™ 442941

 View more versions of this product

Product Code. 10261441

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Highly transparent polypropylene beaker
  • To preserve markings, do not clean at temperatures exceeding 60°C
  • Autoclavable at 121°C (2 bar) according to DIN EN 285
Specifications

Specifications

Transparent
1000 mL
170 mm
Beaker
Yes
Raised Scale
116 mm
Polypropylene
6 Pk.
Autoclavable
DIN EN 285
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Vitlab™ Raised Scale Graduated Beaker > Capacity: 1000mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.