missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific™ Rectangular Capsule/Tablet Counting Tray
Counting trays that offer safety and convenience when counting pills and capsules. Intended for single use to prevent cross-contamination for batch sampling or distribution of pills and capsules. It is suitable for use with all capsules ranging from sizes 2 to 00.
56.05€ - 86.85€
Specifications
Certifications/Compliance | REACH, RoHS, CFR 177.1640, CE 10/2011 and EU 1935/2004 |
---|---|
Dimensions (L x W x H) | 262 x 131 x 12 mm |
Color | White |
Height (Metric) | 12 mm |
Length (Metric) | 262 mm |
Product Code | Brand | Sterility | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Sterility | Price | Quantity & Availability | |||||
17699780
|
Heathrow Scientific™
120845 |
Sterile |
86.85€
Pack of 10 |
Estimated Shipment: 13-02-2025
Log in to see stock. |
|||||
17609790
|
Heathrow Scientific™
120846 |
Non-sterile |
56.05€
Pack of 10 |
Estimated Shipment: 13-02-2025
Log in to see stock. |
|||||
Description
- Disposable to ensure no chemical cross-contamination for patient safety
- Made from FDA food grade polystyrene in an ISO Class 8 clean room
- Meets quality control and GMP requirements for manufacturing batch sampling
- Durable and shatterproof trays constructed of inert, BSE/TSE free material
- Lot traceable
- Pour spout in corner for dispensing control
- Weight: 42 g (0.09 lb.)
- Size Dimensions (L x W x H): 262 x 131 x 12 mm
- Includes an ergonomic spatula (177.25 x 19.2 mm)
Specifications
REACH, RoHS, CFR 177.1640, CE 10/2011 and EU 1935/2004 | |
White | |
262 mm | |
131 mm | |
Curved Spatula | |
0.5 in. | |
Rectangular | |
Not Autoclavable |
262 x 131 x 12 mm | |
12 mm | |
Pill-counting Tray | |
Counting Capsules/Tablets | |
10.3 in. | |
40/Cs. | |
5.2 in. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title