missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ Rectangular Dividing Dough Container
Rectangular Dividing Dough Container is highly resistant to changes in temperature, flexible and shock-resistant.
17.75€ - 29.80€
Specifications
Length (Metric) | 530 mm |
---|---|
Material | HDPE |
Type | Utility Tray |
Length (English) | 20.9 in. |
Shape | Rectangular |
Product Code | Brand | Capacity (Metric) | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Color | Price | Quantity & Availability | ||||
17958881
|
Gilac™
G155321 |
10 L | White |
17.75€
Each |
Estimated Shipment: 23-01-2025
Log in to see stock. |
||||
17948501
|
Gilac™
G155445 |
20 L | Green |
29.80€
Each |
Estimated Shipment: 23-01-2025
Log in to see stock. |
||||
Description
- Rectangular dividing dough container.
- Highly resistant to changes in temperature.
- Highly flexible and shock-resistant.
- Compatible with racking trolleys.
Specifications
530 mm | |
Utility Tray | |
Rectangular |
HDPE | |
20.9 in. | |
Not Autoclavable |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title