missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasintrumente Reflux Reaction Units
Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.
Brand: Lenz Laborglasintrumente 06270588
Additional Details : Weight : 0.01000kg
Description
- Batch reactor for stirring under normal pressure or vacuum, with possibility of addition of liquids and boiling under reflux.
- High-quality system components: Reaction vessels (6, 10, 20 or 30 l) with thermostatic jacket (heatable by a thermostatic bath), with bottom discharge valve (PTFE, no dead volume), made of DURAN™ tubing
- Flat flange lid (LF 150 or LF 200) 1 center neck NS 45/40, 1 side neck 45° KF 50, 1 side neck 45° NS 29/32, 1 side neck straight NS 14/23, material: DURAN™
- Feeding funnel, constant addition, 1000 ml with graduation, NS 29/32, made of DURAN™ tubing, Reflux condenser (details see on page 72) suitable for vacuum operation, jacket length: 300 mm, 2 KF 50, made of DURAN™ tubing
- Stirrer bearing and stirrer with 16 mm shaft, stirrer: steel, PTFE coated
- Rigid support powder coated steel framework, tension brace: stainless steel, dimensions: approx. W 0.5 x D 0.35 x H 1.7 m
Specifications
Lab Flange 200 LF | |
For stirring under normal pressure or vacuum | |
10 L | |
1 Ea. |