missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Motic™ Reticle, Crosshair, 100 div./10mm, 19mm dia.
Graduated reticle for specimen measurements. Motic™ Reticle, Crosshair, 100div./10mm, 19mm dia. is a crosshair reticle with 100 divisions over a 10mm line.
Brand: Motic™ 1101001401025
This item is not returnable.
View return policy
Description
- Graduated for specimen measurement.
- Crosshair for quadrant division.
- Divisions: 100.
- Reticle line length: 10mm.
- Reticle diameter: 19mm.
Specifications
Crosshair, Graduated | |
100 divisions in 10mm | |
19 mm | |
Eyepiece, 19mm dia., DM-1802, DM-111, F11, 18 Series, 28 Series, PM Series, B1 Microscopes |