Learn More
Atrow™ Rilsan Hanging Rack
Holds laboratory glassware for efficient air drying. Atrow™ Rilsan Hanging Rack is a wall-mounted rack that can dry dozens of tubes and flasks simultaneously without occupying counter space. It is made of 6mm stainless steel rods coated with Rislan™ for excellent mechanical and chemical resistance.
Brand: Atrow™ 899114
Description
Rilsan™ is a biobased polymer resin coating with outstanding impact, durability and chemical resistance properties.
- 9 double pins for holding flasks
- 53 single pin for suspending tubes
- Size: 45cmL x 54cmH
Specifications
Wall Mounted Drainer | |
Tubes and Flasks | |
1 Pack | |
450 mm |
White | |
Stainless Steel, Rilsan | |
1 Rack | |
540 mm |
Product Suggestions
Customers who viewed this item also viewed.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.