missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ RTD Pt 100 Temperature Probe for Temp 16 Meter

Temperature probes are used to measure values in various educational, laboratory, and industrial applications.

Brand:  Thermo Scientific™ PT56/500

 View more versions of this product

Product Code. 10626793

  • 1185.00€ / Each
Estimated Shipment: 26-11-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Temperature probes are used to measure values in various educational, laboratory, and industrial applications. RTD Pt 100 Temperature Probe comes in various shaft lengths and diameters for use with Temp 16 RTD Thermometer.

Features:

  • Parameter: Temperature
  • Used with: Temp 16 RTD Thermometer
Specifications

Specifications

RTD Pt 100 temperature probe. Shaft length: 500 mm; round-tip sensor: 6 mm diameter; -50 to 400 °C; cable length: 1.5 m
-50°C to +400°C
6 mm
1.5 m
Temp 16 RTD Thermometer
Temperature Probe
500 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers