missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ RTD Pt 100 Temperature Probe for Temp 16 Meter
Temperature probes are used to measure values in various educational, laboratory, and industrial applications.
Brand: Thermo Scientific™ PT56A
This item is not returnable.
View return policy
Description
Temperature probes are used to measure values in various educational, laboratory, and industrial applications. RTD Pt 100 Temperature Probe comes in various shaft lengths and diameters for use with Temp 16 RTD Thermometer.
Features:
- Parameter: Temperature
- Used with: Temp 16 RTD Thermometer
Specifications
RTD Pt 100 probe (for air measurement). Shaft length: 200 mm; sensor tip: 4 mm diameter; -50 to 250 °C ; cable length: 1.5 m | |
-50°C to +250°C | |
4 mm | |
1.5 m |
Temp 16 RTD Thermometer | |
Temperature Probe | |
200 mm |