missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Shamrock™ Satin Cloth Satin Cloth Labels
225.00€ - 247.00€
Specifications
Adhesive Type | Permanent |
---|---|
Color | White |
Material | Satin Cloth |
Product Type | Satin Cloth Label |
For Use With (Application) | Cryogenic use |
Product Code | Brand | Size (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size (Metric) | Price | Quantity & Availability | |||||
11740474
|
Shamrock™
SC-10 |
38 X 57 mm |
247.00€
Pack of 1000 |
Estimated Shipment: 01-08-2024
Log in to see stock. |
|||||
11730474
|
Shamrock™
SC-4 |
25 x 57 mm |
225.00€
Pack of 1000 |
Estimated Shipment: 23-07-2024
Log in to see stock. |
|||||
Specifications
Permanent | |
Satin Cloth | |
Cryogenic use |
White | |
Satin Cloth Label |