missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Scafftag™ Polypropylene Microtag Inserts
Inserts for use with the Microtag™ System.
26.10€
Specifications
Product Type | Microtag Insert |
---|---|
Material | Polypropylene |
Displayed Text | Next Inspection Date Due |
For Use With (Application) | Inspection tagging, Electrical labelling, Safety Identification |
Height (English) | 1.85 in. |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
12913005
|
Brady™
806735 |
Black on Yellow |
26.10€
1 pack |
Estimated Shipment: 13-08-2024
Log in to see stock. |
|||||
12903005
|
Brady™
806731 |
White on Red |
26.10€
1 pack |
Estimated Shipment: 13-08-2024
Log in to see stock. |
|||||
Description
- Inserts for use with the Microtag™ System.
Specifications
Microtag Insert | |
Next Inspection Date Due | |
1.85 in. | |
20 Microtag Inserts | |
-10°C to +90°C | |
1.18 in. |
Polypropylene | |
Inspection tagging, Electrical labelling, Safety Identification | |
47 mm | |
1 Ea. | |
0.5 mm | |
30 mm |