missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ATAGO™ Sea Water Refractometer PAL-07S
The PAL-07S model is suitable to measure the specific gravity of sea water. It has a hygienic design as it can be washed by running water.
Brand: ATAGO™ 4407
This item is not returnable.
View return policy
Description
- Measure Sea Water (S.G.).
- Light and Compact, 100 g.
- Ergonomically designed for one-handed operation.
- The speedy performance of PAL is amazing. Simply put a drop of sample on the prism surface and press the start key. The Brix value (sugar content/concentration) will be displayed in just 3 seconds.
- Protection class of the PAL is IP65. Sample can be rised off by running water on the sample stage. The design allows the user to easily wipe off the sample.
- The sample stage is designed to keep sample solutions from spilling.
- The Automatic Temperature Compensation function enables measurement readings to be taken regardless of the ambient temperature.
- Calibration with water only.
- Convenient Storage case.
Specifications
Portable Refractometer | |
PAL-07S | |
0.001 (Specific Gravity) | |
3 sec. | |
100 g | |
10.0°C to 40.0°C | |
2 AAA Batteries |
1.000 to 1.070 | |
±0.002 (Specific Gravity) | |
Sea Water Specific Gravity | |
IP65 | |
55 x 31 x 109 mm | |
0.1°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction