missing translation for 'onlineSavingsMsg'
Learn More

SharpSafe™ Polypropylene Containers

Use yellow SharpSafe™ Polypropylene Containers for the collection of sharp waste treatment activities and instruments that are pungent, sharp and/or pointed.

Brand:  SharpSafe™ SHA4120

 View more versions of this product

Product Code. 11784654

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance
View alternative products »

This item is not returnable. View return policy

Description

Description

  • Translucent flip-top lid and handle
  • Yellow
  • Polypropylene
  • Autoclavable
Specifications

Specifications

24 L
Flip Top
Yellow
335 mm
365 x 95 mm
230 mm
Flip top lid, handle
Complies with UN 3291 and BS 7320 standard, NF-X-30–500, NF302, A.D.R. and UN3291, TRBA 250, Quality management system: ISO 9001:2008 and ISO 13485:2003, Environmental Standard: ISO 14001:2004
Translucent
450 x 230 x 335 mm
450 mm
50 Pk.
Autoclavable
Polypropylene
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
SharpSafe™ Polypropylene Containers > Capacity: 24L

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.