missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA 540D Polyethylene Knit Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Description
- The SHOWA 540D cut-resistant glove is built to last, thanks to its reinforcement with HPPE, yet it feels like a second skin with its excellent fit.
- The elasticated knit wrist cuff prevents debris from entering the glove.
Specifications
Specifications
Construction | Seamless Knit |
Coating Material | Polyurethane |
Color | White |
Cut Resistance Rating | ANSI A4 |
Hand | Specific |
Latex Free | No |
Material | Polyethylene, Polyurethane |
Product Type | Cut-resistant Gloves |
Size | 2X-Large |
Gender | Unisex |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction