missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One SILVERseal™ Adhesive Microplate Sealer
Pierceable and coated with acrylate adhesive. Greiner Bio-One SILVERseal™ Adhesive Microplate Sealer is robust, heat- resistant and with pierceable aluminum film.
Brand: Greiner Bio-One 676090
This item is not returnable.
View return policy
Description
- Coated with acrylate adhesive
- Non-Pyrogenic
- Temperature-resistant from -80°C to +110°C
- Ideal for the storage of sample material and active agents
- Free of detectable DNase, RNase, human DNA
- Ideal for
Specifications
100 | |
Sealer | |
Yes |
PCR | |
Acrylate | |
Microplate |
For research use only. Not for use in diagnostic procedures, unless otherwise indicated.