missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Wilmad-LabGlass™ 5mm Spinner Turbine, Var., NMR

High quality 5 mm NMR spinner turbine.

Brand:  Bel-Art™ 66000-0051

Product Code. 15378618

  • 403.00€ / Each
Estimated Shipment: 11-03-2025
to see stock.
Explore more special offers
Add to basket

Alert:

Due to the nature of glass, Extreme Caution should be exercised when using at elevated or reduced pressures as performance of tubes under pressure or vacuum cannot be guaranteed. Adequate safety shielding should always be used when working in these conditions.

This item is not returnable. View return policy

Description

Description

Specifications

Specifications

Spinner Turbine
5.0 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers