missing translation for 'onlineSavingsMsg'
Learn More

VEE GEE Specific Gravity Hydrometer, 330 mm

The Ultra-Precision Specific Gravity Hydrometer features smaller ranges and higher resolution, with subdivisions of 0.0005. It is calibrated for use at 60°F.

Brand:  VEE GEE 6602-12

 View more versions of this product

Product Code. 17826603

  • 39.25€ / Each
Only null left
Estimated Shipment: 04-07-2025
Add to basket
This item is not returnable. View return policy

Description

Description

  • Subdivisions: 0.0005
  • Approx. Length: 330 mm
Specifications

Specifications

Specific Gravity Hydrometer
33 cm
1.300 to 1.370
0.0005
Glass
15.6°C (60°F)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
View accessory products
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
VEE GEE Specific Gravity Hydrometer, 330 mm > Specific Gravity Range: 1.300 to 1.370

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.