accessibility menu, dialog, popup
Test
Search
Order Status
Quick Order
Support
Sign In
chevron-down
chevron-down
missing translation for 'onlineSavingsMsg'
Learn More
Home
Products
Cold Storage Products
Insulated Containers
KGW Isotherm™ Spherical Dewar Flasks
10517901
Print
KGW Isotherm™ Spherical Dewar Flasks
Capcity: 10000mL; Dia.: 330mm; Inner Height: 380mm; Outer Height: 480mm
Brand:
KGW Isotherm™ 1294
View more versions of this product
Product Code.
10517901
1080.00€
/ Each
Quantity
Estimated Shipment: 17-12-2024
Log in
to see stock.
Explore more special offers
Add to basket
This item is not returnable.
View return policy
Description
Specifications
Product Suggestions
Videos
SDS
Documents
Certificates
Special Offers
Description
Description
Specifications
Specifications
Diameter (Metric) Outer
330mm
Height (Metric) Inner
380mm
Height (Metric)
480mm
Capacity (Metric)
10 L
Product Suggestions
Product Suggestions
Videos
SDS
Documents
Documents
Certificates
Special Offers
Special Offers