missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Square HDPE Bottle, Tamper-Evident Cap
Click to view available options
Capacity (Metric):
500 mL
Description
- Break-resistant
- Translucent
- Tamper-evident hinged cap
- Assembled
- Sterile
- Graduated
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Capacity (Metric) | 500 mL |
Color | Translucent |
Material | HDPE |
No. per Case | 100/Cs |
Quantity | 100/Cs |
Sterility | Sterile |
Closure Material | HDPE |
Closure Type | Tamper-evident Hinged Cap |
Graduated | Yes |
Shape | Square |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'