missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ StainerBondz™ Open 3 in. Core Tissue Cassette Polyester Labels - White
Tissue Cassette Polyester (B-482) is designed for tissue cassette labeling and identification in conjunction with the BSP™31 Label Attachment System from Brady™.
Brand: Brady™ 804863
This item is not returnable.
View return policy
Description
- When printed with Brady™ Series R6400 ribbon, this material has superior resistance to processing fluids and conditions
- Matte white polyester material has a permanent acrylic adhesive and is thermal transfer printable
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
- B-482 is not recommended for use in conditions where both high temperature (greater than 95° F/35° C) and 80% relative humidity are present
Specifications
Autoclavable | |
Label | |
White | |
Polyester | |
Labels | |
1 | |
Rectangle | |
1.05 x 1.25 in. | |
153.67 mm |
ASTM D 1000 | |
Permanent Acrylic | |
Roll | |
Thermal Transfer | |
BBP™81 Label Printer; BRADY IP™ Series Label Printer; BradyPrinter PR Plus Series Label Printer | |
3000/Roll | |
1.25 x 1.05 in. (W x H) | |
1.25 in. | |
1.05 in. |