missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VACUUBRAND™ Stainless Steel Ball Valve
410.00€ - 1095.00€
Product Code | Brand | Type | Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Size | Price | Quantity & Availability | ||||
10039440
|
VACUUBRAND™
20675504 |
Ball Valve VKE 16 | Diameter: 16 mm |
410.00€
Each |
Estimated Shipment: 10-12-2024
Log in to see stock. |
||||
10085401
|
VACUUBRAND™
20675506 |
Ball Valve VKE 40 | Diameter: 40 mm |
1095.00€
Each |
Estimated Shipment: 10-12-2024
Log in to see stock. |
||||
10708031
|
VACUUBRAND™
20675505 |
Ball Valve VKE 25 | Diameter: 25 mm |
635.00€
Each |
Estimated Shipment: 10-12-2024
Log in to see stock. |
||||
Description
Specifications
Stainless Steel | |
1 Each |